Prep Table 16 in x 20 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # BKMPT-3060S-L-P-G

  • Zoro # G7683497


product price: $1,447.09
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
60 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKMPT-3060S-L-P-G
Zoro #
G7683497
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
ADA Compliance
No
Finish
Stainless Steel
Back Splash
Yes
Residential / Commercial
Commercial
Item
Prep Table
Side Splash
No
Faucet Operation
Dual Manual Handle
No. of Bowls
1
Number of Holes
2
Sink Material
Stainless Steel

Description

This prep table measures 60"W x 30"D. The top is made from 18/304 stainless steel. The sink bowl measures 16"W x 20"D x 10" H and is set on the left side of the table to leave some free work space. The 6" backsplash prevents hard to clean messes. This table includes 4" O.C. Deck Mount Faucet holes and a basket drain. The legs and adjustable undershelf are made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.