Prep Table 16 in x 20 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # BKMPT-3072G-R-P-G

  • Zoro # G7685396


product price: $1,428.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
72 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKMPT-3072G-R-P-G
Zoro #
G7685396
UPC #
-
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Residential / Commercial
Commercial
Finish
Stainless Steel
Number of Holes
2
Faucet Operation
Dual Manual Handle
Item
Prep Table
Back Splash
Yes
Side Splash
No
ADA Compliance
No
No. of Bowls
1
Sink Material
Stainless Steel

Description

This prep table measures 72"W x 30"D. The top is made from 18/304 stainless steel. The sink bowl measures 16"W x 20"D x 10" H and is set on the right side of the table to leave some free work space. The 6" backsplash prevents hard to clean messes. This table includes 4" O.C. Deck Mount Faucet holes and a basket drain. The legs and adjustable undershelf are made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.