Shop BK RESOURCES
See all product information
Create Account
Replacement 1/4 Turn Ceramic 'Cold' Valve & Handle, 8W Faucet
- Mfr # BKF-8W-CVCH-G
- Zoro # G7903717
product price:Â
$
51.25
/ea
Key Features
Finish
Polished
Material of Construction
Brass/Stainless
For Use With Mfr. Model Number
BKF-8W-_G
For Use With
All BK Resources Workforce Series BKF-8W Faucets
Includes
Cold Water Valve, (1) Standard Blade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKF-8W-CVCH-G
- Zoro #
- G7903717
- UPC #
- 840653135373
- Country of Origin
- China
Details
- Finish
- Polished
- Material of Construction
- Brass/Stainless
- For Use With Mfr. Model Number
- BKF-8W-_G
- For Use With
- All BK Resources Workforce Series BKF-8W Faucets
- Item
- WorkForce Cold Water Replacement Stem/Valve
- Includes
- Cold Water Valve, (1) Standard Blade Handle
- Fits Brand
- BK-Resources
Description
The BK Resources Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve & Handle, 8W Faucet is designed for commercial sink and wash stations where reliable water control and easy operation are important. Additional features include Lead-free; Chrome Finish; Workforce Replacement 1/4 Turn Ceramic 'Cold' Valve & Handle.
- Lead-free
- Chrome Finish
- Workforce Replacement 1/4 Turn Ceramic 'Cold' Valve & Handle
- Product weight: 0.5 lb
- BK Resources model BKF-8W-CVCH-G
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.