Set of (4) 4" Hard Rubber Wheel 1/2"-13 x 1" Threaded Stem Swivel Casters With Top Lock Brake
- Mfr # 4SBR-4ST-HR-PS4
- Zoro # G310842533
product price:Â
$
70.65
/pk of 4, $17.66/ea
Key Features
Wheel Width
1"
Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
Load Capacity
300lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SBR-4ST-HR-PS4
- Zoro #
- G310842533
- UPC #
- 840653183770
- Country of Origin
- India
Dimensions
- Wheel Width
- 1"
Details
- Features
- Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
- Load Capacity
- 300lbs
Description
Add smooth, controlled mobility to compatible foodservice equipment with the BK Resources Set of (4) 4" Hard Rubber Wheel 1/2"-13 x 1" Threaded Stem Swivel Casters With Top Lock Brake. This set features 4" Hard Rubber wheels, threaded stem, top lock brake, 300 lb. per caster capacity. Additional features include Double Ball Bearing Raceway for Long Wear and Added Strength. It is NSF listed and includes a 1-year warranty.
- 4" Hard Rubber wheel
- Threaded Stem mounting
- 300 lb. per caster capacity
- Top-lock brake
- Double Ball Bearing Raceway for Long Wear and Added Strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.