This item is Discontinued.

No Product Image Available

Stainless Steel Cabinet Base Work Table W/Hinged Doors 5"Riser 24"X72" (Discontinued)

  • Mfr # BKDCR5-2472H
  • Zoro # G8119712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKDCR5-2472H
Zoro #
G8119712
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
700
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Chef Table
Color
Stainless
Finish
Stainless

Description

This cabinet base work table measures 72"Wx24"D and has hinged doors. The 5" riser prevents objects from falling off. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 6" stainless steel legs are adjustable. Table has a 3-10 day lead time. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.