
Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D
Mfr # SFTS-2430
Zoro # G8125163
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Depth
30 in
Height
34.75 in
Load Capacity
350
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFTS-2430
Zoro #
G8125163
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
30 in
Height
34.75 in
Details
Load Capacity
350
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Filler Table
Color
Stainless
Finish
Stainless
Description
This filler table measures 24"Wx24"Dx36-1/4"H. The top is made from 18/430 Stainless Steel.The 1-1/2" rear riser prevents objects from sliding off. The legs and adjustable undershelf are made from stainless steel. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.