Stainless Steel Legs and End Bracing 0, Free Standing, Stainless Steel

  • Mfr # BKL-SSH-1415

  • Zoro # G7684118


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
18.75 in
Overall Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKL-SSH-1415
Zoro #
G7684118
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.75 in
Overall Width
1.625 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Item
Stainless Steel Legs and End Bracing
Side Splash
No
Number of Holes
0
Back Splash
Yes
ADA Compliance
No
Finish
Stainless Steel
Residential / Commercial
Commercial
Sink Material
Stainless Steel

Description

Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 14"x15". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.