This item is Discontinued.

Bk Resources Staninless Steel 3 Comp Slim-Line UnderBar Sink 48"OAL, Left 10X14X10D BKUBW-348LS

Staninless Steel 3 Comp Slim-Line UnderBar Sink 48"OAL, Left 10X14X10D (Discontinued)

  • Mfr # BKUBW-348LS
  • Zoro # G7683323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKUBW-348LS
Zoro #
G7683323
UPC #
-
Country of Origin
China

Description

Slim-Line Underbar Sink, Three Comp, 48”W X 18-1/4"D X 32-1/2"H, 18/304 SS Construction, 10" Wide X 14" Front-To-Back X 10" Deep Compartments, 13-5/8” Stamped Drainboard On Left, 4-1/2"H Backsplash, Lead-Free 4" O.C. Workforce Shallow Splash Mount Faucet W/10" Swing Spout, SS Apron On Front & Sides, Includes Basket Drains 1-7/8" SS Basket Drain W/ Crump Cup & Removable Standpipes 7" CPB Overflow Tube, SS Legs & Adjustable Side Bracing, Adjustable High-Impact Corrosion-Resistant Feet, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.