
Three Compartment Sink 10 in x 14 in, 3, 2, Free Standing, Stainless Steel
Mfr # BKS-3-1014-10-15RS
Zoro # G7686148
product price: $936.99
/eaKey Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
47.5 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS-3-1014-10-15RS
Zoro #
G7686148
UPC #
-
Country of Origin
China
Dimensions
Overall Length
47.5 in
Overall Width
19.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
10 in x 14 in
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Back Splash
Yes
ADA Compliance
No
Item
Three Compartment Sink
Faucet Operation
Dual Manual Handle
Residential / Commercial
Commercial
Side Splash
No
No. of Bowls
3
Finish
Stainless Steel
Number of Holes
2
Sink Material
Stainless Steel
Description
Three compartment convenience store sink measures 47-1/2"Wx19-13/16"D with 10"x14"x10" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18/304 stainless steel. There is a 15" drainboard on the right side. Sink includes basket drain. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and sink has side crossbracing for stability. Plastic bullet feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.