Three Compartment Sink 16 Gauge 16 in x 20 in, 3, 2, Free Standing, Stainless Steel

  • Mfr # BKS6-3-1620-14-24TS

  • Zoro # G7684854


product price:  $1,958.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
95.25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS6-3-1620-14-24TS
Zoro #
G7684854
UPC #
-
Country of Origin
China

Dimensions

Overall Length
95.25 in
Overall Width
25.5 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Side Splash
No
Residential / Commercial
Commercial
Item
Three Compartment Sink 16 Gauge
Faucet Operation
Dual Manual Handle
ADA Compliance
No
No. of Bowls
3
Back Splash
Yes
Number of Holes
2
Finish
Stainless Steel
Sink Material
Stainless Steel

Description

Three compartment sink measures 95-1/4"Wx25-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.