Three Compartment Sink 16 Gauge 18 in x 18 in, 3, 2, Free Standing, Stainless Steel

  • Mfr # BKS6-3-18-14S

  • Zoro # G7685326


product price:  $1,631.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
58.25 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS6-3-18-14S
Zoro #
G7685326
UPC #
-
Country of Origin
China

Dimensions

Overall Length
58.25 in
Overall Width
23.5 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Back Splash
Yes
ADA Compliance
No
Side Splash
No
Finish
Stainless Steel
Faucet Operation
Dual Manual Handle
Residential / Commercial
Commercial
Number of Holes
2
Item
Three Compartment Sink 16 Gauge
No. of Bowls
3
Sink Material
Stainless Steel

Description

Three compartment sink measures 59-1/8"Wx23-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products