Three Compartment Sink 16 Gauge 24 in x 24 in, 3, 4, Free Standing, Stainless Steel

  • Mfr # BKS6-3-24-14-24TS

  • Zoro # G7682002


product price:  $2,679.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
123.25 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS6-3-24-14-24TS
Zoro #
G7682002
UPC #
-
Country of Origin
China

Dimensions

Overall Length
123.25 in
Overall Width
29.5 in
Manufacturers Warranty Length
1 yr
Bowl Size
24 in x 24 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Finish
Stainless Steel
Item
Three Compartment Sink 16 Gauge
Number of Holes
4
Side Splash
No
ADA Compliance
No
Residential / Commercial
Commercial
No. of Bowls
3
Sink Material
Stainless Steel

Description

Three compartment sink measures 123-1/4"Wx29-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.