Three Compartment Sink 24 in x 24 in, 3, 4, Free Standing, Stainless Steel

  • Mfr # BKS-3-24-14-24L

  • Zoro # G7683743


product price: $1,767.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
98.5 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS-3-24-14-24L
Zoro #
G7683743
UPC #
-
Country of Origin
China

Dimensions

Overall Length
98.5 in
Overall Width
29.8125 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
No. of Bowls
3
ADA Compliance
No
Side Splash
No
Back Splash
Yes
Residential / Commercial
Commercial
Faucet Operation
Dual Manual Handle
Number of Holes
4
Item
Three Compartment Sink
Finish
Stainless Steel
Sink Material
Stainless Steel

Description

Three compartment sink measures 98"Wx29-13/16"D with 24"x24"x14" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 24" drainboard on the left side and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.