Two Compartment Sink 16 in x 20 in, 2, 2, Free Standing, Stainless Steel

  • Mfr # BKS-2-1620-12-18LS

  • Zoro # G7683384


product price: $1,097.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
52.5 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS-2-1620-12-18LS
Zoro #
G7683384
UPC #
-
Country of Origin
China

Dimensions

Overall Length
52.5 in
Overall Width
25.8125 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Faucet Operation
Dual Manual Handle
Finish
Stainless Steel
Residential / Commercial
Commercial
No. of Bowls
2
Back Splash
Yes
ADA Compliance
No
Item
Two Compartment Sink
Side Splash
No
Number of Holes
2
Sink Material
Stainless Steel

Description

Two compartment sink measures 52-1/2"Wx25-13/16"D with 16"x20"x12" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 18" drainboard on the left side and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.