Shop BK RESOURCES
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Compartment Sink 16 Gauge 16 in x 20 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKS6-1-1620-14-18RS
- Zoro # G7684592
product price:Â
$
818.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
38.8125 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKS6-1-1620-14-18RS
- Zoro #
- G7684592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 38.8125 in
- Overall Width
- 25.5 in
- Bowl Size
- 16 in x 20 in
- Manufacturers Warranty Length
- 1 yr
Details
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Rectangular
- Faucet Operation
- Dual Manual Handle
- Side Splash
- No
- No. of Bowls
- 1
- Residential / Commercial
- Commercial
- ADA Compliance
- No
- Finish
- Stainless Steel
- Number of Holes
- 2
- Item
- One Compartment Sink 16 Gauge
- Back Splash
- Yes
- Sink Material
- Stainless Steel
Description
One compartment sink measures 38-3/16"Wx25-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the right side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.