
Two Compartment Sink 24 in x 24 in, 2, 2, Free Standing, Stainless Steel
Mfr # BKS-2-24-14-24T
Zoro # G7685064
product price: $1,587.56
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
96 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS-2-24-14-24T
Zoro #
G7685064
UPC #
-
Country of Origin
China
Dimensions
Overall Length
96 in
Overall Width
29.8125 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
ADA Compliance
No
Finish
Stainless Steel
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Item
Two Compartment Sink
Residential / Commercial
Commercial
Number of Holes
2
No. of Bowls
2
Side Splash
No
Sink Material
Stainless Steel
Description
Two compartment sink measures 96"Wx29-13/16"D with 24"x24"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 24" drainboard on the left and right sides and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.