Shop B&K
See all product information
Create Account
Shower Stall Faucet, w/Showerhead
- Mfr # 126-013
- Zoro # G7819695
product price:Â
$
71.69
/ea
Key Features
Finish
Chrome
Flow Rate
1.8 gpm
Standards
A112.18.1M, cUPC Certified
Features
Brass Waterways, Compression Cartridge, Hot And Cold Indicators
Connection
1/2" IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126-013
- Zoro #
- G7819695
- UPC #
- 032888168022
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Shower Stall Faucet With Shower Head
- Finish
- Chrome
- Flow Rate
- 1.8 gpm
- Standards
- A112.18.1M, cUPC Certified
- Features
- Brass Waterways, Compression Cartridge, Hot And Cold Indicators
- Connection
- 1/2" IPS
Description
Shower Stall Faucet,w/Showerhead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.