Tub/Shower Faucet, Lever Handle, CP, Non-PB
- Mfr # 222-225
- Zoro # G7819379
product price:Â
$
102.99
/ea
Key Features
Finish
Chrome
ADA Compliant
Yes
Standards
A112.18.1M, cUPC Certified
Features
Compression Cartridge, Hot and Cold Indicators
Flow Rate
1.8 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222-225
- Zoro #
- G7819379
- UPC #
- 032888168183
- Country of Origin
- China
Details
- Finish
- Chrome
- Item
- Shower Head With Handle
- ADA Compliant
- Yes
- Standards
- A112.18.1M, cUPC Certified
- Features
- Compression Cartridge, Hot and Cold Indicators
- Flow Rate
- 1.8 gpm
Description
Tub/Shower Faucet,Lever Handle,CP,Non-PB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.