Tub/Shower Faucet, 2 Round Acrylic, Non-PB
- Mfr # 222-212
- Zoro # G7819738
product price:Â
$
106.99
/ea
Key Features
Finish
Chrome
Standards
A112.18.1M, cUPC Certified
Includes
Spout Includes Diverter
Features
Washerless Cartridge, Non Pressure Balanced, Hot and Cold Indicators
Flow Rate
1.8 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222-212
- Zoro #
- G7819738
- UPC #
- 032888168145
- Country of Origin
- China
Details
- Finish
- Chrome
- Item
- Shower Head With Handle
- Standards
- A112.18.1M, cUPC Certified
- Includes
- Spout Includes Diverter
- Features
- Washerless Cartridge, Non Pressure Balanced, Hot and Cold Indicators
- Flow Rate
- 1.8 gpm
Description
Tub/Shower Faucet,2 Round Acrylic,Non-PB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.