This item is Discontinued.

Bkk Hooks Sf Reefmaster Hg Size 10 4 Pack, 4PK A-EJ-8750

Sf Reefmaster Hg Size 10 4 Pack, 4PK (Discontinued)

  • Mfr # A-EJ-8750
  • Zoro # G807640949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-EJ-8750
Zoro #
G807640949
UPC #
6939067090843
Country of Origin
China

Description

The Rattle Toad frogs by FishLab are a highly detailed frog bait that is designed to attract hungry bass from great distances These well thought out baits come in a variety of colors and sizes and should be a perfect fit to you topwater arsenal The Rattle Toad project was a fun lineup to design states Mike Bennett, Product Development Manager We looked at all of the frogs on the market and filled the needs of the avid fisherman The Rattle Toad lineup consists of three sizes 2 14, 2 34 and the giant 3 12 toad The key feature of the Rattle Toad is the oversized rattle chamber that is mounted in the head of the toad and keeps the bait lying flat on the water making it easier for fish to track the bait over thick mats of grass or through heavy scum lines Available in both lifelike and classic frog colors, the Rattle Toad has an easy walking action with light use of the rod The double frog hook on the toad sits high up on the side of the body so that it takes less body compression to expose the hook points and to get an easier hook set The highly detailed and textured back of the toad mimics the reel texture of a frog and the floating PVC legs keep the frog up on the surface BKK Hooks AEJ8750 SF Reefmaster Hg Size 10 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.