8in MILKY WAY Aluminum Forged Silicone Handle Frypan - Black

  • Mfr # 30236

  • Zoro # G013640498


product price:  $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Width
8.31 in
Depth
5.9 in
Length
14.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30236
Zoro #
G013640498
UPC #
848974286583
Country of Origin
China

Dimensions

Width
8.31 in
Depth
5.9 in
Length
14.06 in

Description

Nonstick frypan is great for all cooktops. Nonstick coating uses less oil and butter to promote healthier cooking. Soft-touch silicone handle stays cool for comfortable worry-free cooking. Heavy-duty forged construction for reinforced durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.