This item is Discontinued.

Black Box 1 Bl 10-Pk Cat5E 100Mhz Ethernet Patch Cable Utp Pvc CAT5EPC-001-BL-10PAK

1 Bl 10-Pk Cat5E 100Mhz Ethernet Patch Cable Utp Pvc (Discontinued)

  • Mfr # CAT5EPC-001-BL-10PAK
  • Zoro # G9616217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT5EPC-001-BL-10PAK
Zoro #
G9616217
UPC #
822088008002
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Item
Ethernet Patch Cable
Jacket Type
CM
Solid / Stranded
Stranded
Frequency
Up to 100 MHz
Jacket Material
PVC
Attenuation
22.5dB at 100MHz
Standards
CE, UL/cUL
Impedance
100 +/-15 ohms
Connector Plating
Gold Flash
NEXT (Minimum)
35.3dB at 100MHz
PS-NEXT (Minimum)
32.3 dB at 100MHz
Return Loss
19dB at 100MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.