This item is Discontinued.

Black Box 1-M, Sc-Mtrj, 62.5-Micron, Multimode, P FOCMR62-001M-SCMT-OR

1-M, Sc-Mtrj, 62.5-Micron, Multimode, P (Discontinued)

  • Mfr # FOCMR62-001M-SCMT-OR
  • Zoro # G0367161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOCMR62-001M-SCMT-OR
Zoro #
G0367161
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.20 ft

Details

Item
Network Cable
Mode
Multi-mode
Jacket Material
Polyvinyl Chloride (PVC)
Color
Orange
Jacket Type
OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.