
1000 Cat6A 650Mhz Solid Bulk Cable F/Utp Cmp Black
Mfr # C6ABC51S-BK-1000
Zoro # G9611606
product price: $1,567.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE 802.an; TIA 568-C.2; UL , Component Level Tested; NFPA-262 CMP
Conductor Size
23 AWG
Bend Radius
2.17 in
Shielding Type
Aluminum Foil/Mylar Tape with Tinned Drain Wire (F/UTP)
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6ABC51S-BK-1000
Zoro #
G9611606
UPC #
822088129806
Country of Origin
Unknown
Dimensions
Conductor Size
23 AWG
Bend Radius
2.17 in
Outside Dia.
0.271 in
Details
Item
Ethernet Bulk Cable
Standards
IEEE 802.an; TIA 568-C.2; UL , Component Level Tested; NFPA-262 CMP
Shielding Type
Aluminum Foil/Mylar Tape with Tinned Drain Wire (F/UTP)
Jacket Material
PVC
Frequency
650 MHz
Shielded
Yes
Jacket Type
FR Low Smoke
Conductor Material
Copper
Solid / Stranded
Solid
NEXT
45.3 dB at 100 MHz; 39.3 dB at 250 MHz; 37.1 dB at 350 MHz; 34.8 dB at 500 MHz; 33.1 dB at 650 MHz
PS-NEXT
43.3 dB at 100 MHz; 37.3 dB at 250 MHz; 35.1 dB at 350 MHz; 32.8 dB at 500 MHz
Return Loss
20.1 at 100 MHz; 15.5 at 500 MHz
Construction
Internal separator, FEP insulation, dielectric tape, drain wire, aluminum/Mylar® tape
ACRF
28 dB at 100 MHz; 20 dB at 250 MHz; and 14 dB at 500 MHz
Insulation Material
Fluoropolymer (FEP)
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.