
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOCMPM4-015M-LCLC-YL
Zoro #
G9847250
UPC #
-
Country of Origin
Unknown
Dimensions
Core Dimension
50 µm
Bandwidth (Effective Modal Bandwidth)
4700 MHz/km @ 850 nm
Details
Item
Fiber Optic Patch Cable
Connector Type - Patch Cord
(1) LC; (1) LC
Glass Type
Laser-optimized OM4
Cladding
125 µm
Attenuation (dB/km)
Link: 3 dB/km; Connector: 1 dB/km
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.