Zoro Homepage

42U Climatecab W/ Tapped Rails And 5000

  • Mfr # C6PC70-BL-01

  • Zoro # G0526728


product price: $10.19
/ea

Key Features

Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Conductor Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-BL-01
Zoro #
G0526728
UPC #
822088073765
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Conductor Type
Stranded
Conductor Gauge
24 AWG
Shielding
UTP
Cable Frequency
Up to 550 MHz
Jacket Type
CM
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Impedance
100 +/-15 ohms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.