Zoro Homepage

5-M, St-Sc, 62.5-Micron, Multimode, Pvc

  • Mfr # FOCMR62-005M-STSC-YL

  • Zoro # G0386439


product price: $58.99
/ea

Key Features

Core Dimension
62.5 µm
Attenuation
2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Bandwidth
Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm
Standards
ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A
Connector Type - Patch Cord
(1) ST; (1) SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOCMR62-005M-STSC-YL
Zoro #
G0386439
UPC #
-
Country of Origin
Unknown

Dimensions

Core Dimension
62.5 µm
Bandwidth
Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm

Details

Item
Fiber Optic Patch Cable
Attenuation
2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Standards
ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A
Connector Type - Patch Cord
(1) ST; (1) SC
Cladding
125 µm
Operating Temperature
-76 to 185°F
Transmission Speed
1 Gbps over 300 m at 850 nm; 1 Gbps over 550 nm at 1300 nm
Jacket Type
OFNR

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.