Zoro Homepage

6P Fast Eth Ind Sw Poe+

  • Mfr # LPH3061A

  • Zoro # G9635327


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
(1) RJ45: (4) RJ45 POE; (1) SFP
Max. Data Transmission Distance
Copper: Up to 328 ft; SFP: Up to 110 km
Standards
IEEE 802.3, 802.3u, 802.3x, 802.1ab, 802.1z; UL 60950
Dimensions
5.51 in x 1.18 in x 3.74 in
Indicators
Per unit: (3) LEDs: P1, P2, P-Fail; Per copper port: (2) LEDs: Link Speed, Activity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPH3061A
Zoro #
G9635327
UPC #
822088132004
Country of Origin
Unknown

Dimensions

Dimensions
5.51 in x 1.18 in x 3.74 in

Details

Item
Ethernet Extreme Temperature PoE+ Switch
Connector Type - Patch Cord
(1) RJ45: (4) RJ45 POE; (1) SFP
Max. Data Transmission Distance
Copper: Up to 328 ft; SFP: Up to 110 km
Standards
IEEE 802.3, 802.3u, 802.3x, 802.1ab, 802.1z; UL 60950
Indicators
Per unit: (3) LEDs: P1, P2, P-Fail; Per copper port: (2) LEDs: Link Speed, Activity
Operating Temperature
-40 to 167°F
Fault Contact
(1) Relay, 1A @ 2V DC
Humidity
Operating: 10 to 95% Noncondensing; Storage: 10 to 95% Noncondensing
Power Consumption
2 W
Power Protection
Reverse Polarity; Overload Current
Housing Material
Metal
Alarm Contact
(1) Relay output, 1A @ 24 VDC
IP Rating
IP30
Storage Temperature
-40 to 185°F

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.