Shop ELECTRIDUCT
See all product information
Create Account
Cable Ramp, 4 in H, 10 in L, 23.80 in W, Rubber
- Mfr # CR-RPS-CURB-5T-4
- Zoro # G9814321
product price:Â
$
70.59
/ea
Key Features
Height
4 in
Width
23.80 in
Load Capacity
10,000 lb/Axle
Material
Rubber
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-RPS-CURB-5T-4
- Zoro #
- G9814321
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Ramp
- Load Capacity
- 10,000 lb/Axle
- Material
- Rubber
- Color
- Black
- Shell Material
- Rubber
- Product Type
- Curb Ramp
- Load Capacity - Maximum
- 10,000 lb
- Surface Tread Type
- Grooved
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Height
- 4 in
- Length
- 10 in
- Width
- 23.80 in
- Overall Length
- 10 in
- Service Height - Maximum
- 4 1/4 in
- Usable Width
- 23 3/4 in
- Service Height - Minimum
- 3 3/4 in
- Overall Width
- 23 3/4 in
Description
Rubber Curb Ramp,5 Ton,10000 lb,10" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.