
7Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable F/Utp Pvc Snagless
Mfr # CAT6APCS-007-BL
Zoro # G0131541
product price: $22.15
/eaKey Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Standards
TIA/EIA 568.2-D Category 6A
Conductor Size
26 AWG
Shielding Type
F/UTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APCS-007-BL
Zoro #
G0131541
UPC #
822088134497
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Standards
TIA/EIA 568.2-D Category 6A
Shielding Type
F/UTP
Shielded
Yes
Jacket Material
PVC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.