Shop BLACK BOX
See all product information
Create Account
Audio/Video Extender - 2 x Network (RJ-45) - 2 x HDMI - 328 ft Extended Range - Black
- Mfr # AVX-HDMI2-HDB-R2
- Zoro # G810542537
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Transmitter, 1 x Receiver, 1 x Power Adapter (12 VDC, 2 A), 2 x Phoenix Male Connectors (3.5-MM, 3-PIN), 1 x IR Emitter Cable, 1 x IR Broadband Receiver Cable (30 KHZ - 50 KHZ), 4 x Mounting Brackets
Color
Black
Green Environmental Attribute
Environmentally Friendly
HDMI
Yes
Number of Network (RJ-45) Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVX-HDMI2-HDB-R2
- Zoro #
- G810542537
- UPC #
- 822088279396
- Country of Origin
- China
- Item
- Audio/Video Extender
- Includes
- 1 x Transmitter, 1 x Receiver, 1 x Power Adapter (12 VDC, 2 A), 2 x Phoenix Male Connectors (3.5-MM, 3-PIN), 1 x IR Emitter Cable, 1 x IR Broadband Receiver Cable (30 KHZ - 50 KHZ), 4 x Mounting Brackets
- Color
- Black
- Green Environmental Attribute
- Environmentally Friendly
- HDMI
- Yes
- Number of Network (RJ-45) Ports
- 2
- Number of HDMI Ports
- 2
- Network (RJ-45)
- Yes
- Max. Extended Range
- 328 ft
- Environmentally Friendly
- Yes
- Number of HDMI Inputs
- 2
- Maximum Extended Range
- 328 ft
Dimensions
- Width
- 6.8 in
- Height
- 0.8 in
- Depth
- 3.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.