Shop BLACK BOX
See all product information
Create Account
MCX G2 HDMI Decoder - 4K60, Copper
- Mfr # MCXG2DC01
- Zoro # G910542819
product price:Â
$
2,017.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Includes
MCX G2 HDMI Decoder - 4K60, Copper, 1 x 12-V/3-A DC Power Adapter, 1 x Power Cord, 1 x IR Receiver, 1 x 3-PIN Terminal Block
Powered By
DC
Platform Supported
PC
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCXG2DC01
- Zoro #
- G910542819
- UPC #
- 822088150756
- Country of Origin
- Taiwan, Province of China
- Item
- Video Decoder
- Standards
- TAA Compliant
- Includes
- MCX G2 HDMI Decoder - 4K60, Copper, 1 x 12-V/3-A DC Power Adapter, 1 x Power Cord, 1 x IR Receiver, 1 x 3-PIN Terminal Block
- Powered By
- DC
- Platform Supported
- PC
- Network (RJ-45)
- Yes
- Max. Resolution
- 4096 x 2160
- Audio Line In
- Yes
- Screen Mode Supported
- 4K
- Green Environmental Attribute
- Environmentally Friendly
- Audio Line Out
- Yes
- Series
- MCX Gen2
- USB
- Yes
- Functions
- Video Decoding, Video Switcher
- HDMI
- Yes
- Maximum Resolution
- 4096 x 2160
- Environmentally Friendly
- Yes
- Screen Mode
- 4K
- Power Source
- DC
- USB Specification
- USB Type-C
Dimensions
- Height
- 1 in
- Width
- 8.5 in
- Depth
- 4.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.