Zoro Homepage

BLACK BOX A/B Switch - Serial Switchbox - 4 X Serial Port - TAA Compliant

  • Mfr # SW1046A

  • Zoro # G0380461


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Speed
Greater than 10 Mbps
Width
6.3 in
Connector Type
A/B switch Ports: (3) DB9 (Female); Ethernet Control Port: (1) RJ45 10BASE-T Port for remote Control interface; Serial Control Port: DB9 (Female); Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input
Depth
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1046A
Zoro #
G0380461
UPC #
822088118206
Country of Origin
Unknown

Dimensions

Width
6.3 in
Depth
8.1 in
Height
2.5 in

Details

Item
Serial Switchbox
Input Voltage
100 to 240V AC
Speed
Greater than 10 Mbps
Connector Type
A/B switch Ports: (3) DB9 (Female); Ethernet Control Port: (1) RJ45 10BASE-T Port for remote Control interface; Serial Control Port: DB9 (Female); Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input
Standards
CE, FCC
Switching Speed
Typical: 5 ms; Maximum: 10 ms
Number of Serial Ports
4
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Input Connector Type
Serial
Product Condition
New

Description

Black Box Serial Switchbox - 4 x Serial Port - TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.