
Black Box AC056A-R4 VGA 2-Channel Video Splitter; 115VAC (Discontinued)
- Mfr # AC056A-R4
- Zoro # G603736693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC056A-R4
Zoro #
G603736693
UPC #
-
Country of Origin
China
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Provides the distance you need. Send PC video up to 250 feet (76.2 m)
- Adds power to displays, demonstrations, classrooms, even manufacturing facilities.
- Cascade units to transmit to as many monitors as you want.
- Quick setup. Just plug in your monitors and snap a few DIP switches.
- The 300-MHz bandwidth gives you sharp images at any resolution: VGA, SGA, and XGA.
- Includes one 6-foot (1.8-m) VGA input cable.
- Connectors: VGA input: (1) HD15 F; VGA output: (2) HD15 F; Power input: (1) 5-pin mini DIN
- Controls: Monitor type selection: 4-position front-panel DIP switch
- Dimensions 1.5"H x 7.3"W x 3.3"D (3.8 x 18.5 x 8.4 cm)
- Power: Input: 115 VAC, 60 Hz
- RoHS: Yes
- Weight: 3.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.