Zoro Homepage

BLACK BOX, A/V Cable, 98.40 ft, 1920 x 1080

  • Mfr # VCB-HDMI-030M

  • Zoro # G610543277


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Cable Type
HDMI
Device Supported
Notebook
Data Transfer Rate
10.2 Gbit/s
Cable Length
98.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB-HDMI-030M
Zoro #
G610543277
UPC #
822088062240
Country of Origin
China

Dimensions

Cable Length
98.40 ft
Wire Size
28 AWG

Details

Green Environmental Attribute
Environmentally Friendly
Item
A/V Cable
Cable Type
HDMI
Device Supported
Notebook
Data Transfer Rate
10.2 Gbit/s
Shielding
Yes
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Color
Black
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
1920 x 1080
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Features
x.v.Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.