Shop BLACK BOX
See all product information
Create Account
BLACK BOX, A/V Cable, HDMI 2.0, 3 ft, 4096 x 2160
- Mfr # VCB-HD2L-003
- Zoro # G0167932
product price:Â
$
13.39
/ea
Key Features
Cable Type
HDMI
Cable Length
3 ft
Color
Black
Features
Audio Return Channel (ARC), Consumer Electronics Control (CEC), Display Data Channel (DDC) Compatible, EMI/RF Protection, Extended Display Identification Data (EDID), Gripping Connector, HDCP 2.2, HDMI Ethernet Channel (HEC); Environmentally Friendly
Wire Gauge
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCB-HD2L-003
- Zoro #
- G0167932
- UPC #
- 822088143017
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- HDMI
- Color
- Black
- Features
- Audio Return Channel (ARC), Consumer Electronics Control (CEC), Display Data Channel (DDC) Compatible, EMI/RF Protection, Extended Display Identification Data (EDID), Gripping Connector, HDCP 2.2, HDMI Ethernet Channel (HEC); Environmentally Friendly
- Wire Gauge
- 28 AWG
- Shielded / Unshielded
- Shielded
- Item
- A/V Cable
- Resolution
- 4096 x 2160
- Contact Plating
- Gold
- Data Transfer Rate
- 18 Gbit/s
- Connector on First End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Device Supported
- Audio/Video Device, Home Theater System
- Connector Plating
- Gold
- Connector on Second End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.