Shop TRIPP LITE
See all product information
Create Account
1FT HIGH SPEED HDMI CABLE WITH ETHERNET 4KX2K UHD DIGITAL M/M 1FT
- Mfr # P569-001
- Zoro # G214877778
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Contact Plating
Gold
Data Transfer Rate
18 Gbit/s
Supported Resolution
4096 x 2160
Cable Type
HDMI
Device Supported
Blu-ray Player, Home Theater System, A/V Receiver, iPad, Receiver, Audio/Video Device, Projector, Monitor, TV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P569-001
- Zoro #
- G214877778
- UPC #
- 37332198280
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Contact Plating
- Gold
- Data Transfer Rate
- 18 Gbit/s
- Supported Resolution
- 4096 x 2160
- Cable Type
- HDMI
- Device Supported
- Blu-ray Player, Home Theater System, A/V Receiver, iPad, Receiver, Audio/Video Device, Projector, Monitor, TV
- Compatibility
- Apple iPad 2
- Shielding
- Yes
- Connector Plating
- Gold
- American Wire Gauge
- 30 AWG
- Item
- A/V Cable
- Green Environmental Attribute
- Environmentally Friendly
- Connector on Second End Details
- (1) HDMI 1.4 Digital Audio/Video - Male
- Features
- Corrosion Resistant, Flexible, Molded, EMI/RF Protection, Noise Protection, Audio Return Channel (ARC), Strain Relief
- Color
- Black
- Connector on First End Details
- (1) HDMI 1.4 Digital Audio/Video - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.