Zoro Homepage

BLACK BOX Environmental Monitoring System - Gateway - Ethernet/lan Interface, 2 - Port

  • Mfr # EME160A

  • Zoro # G010542665


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Includes
AlertWerks Environmental Monitoring System, 1 x In-Line Power Supply with C13 receptacle, 1 x Power Cord, C14 to NEMA 5-15P, 1 x RJ-45 to RJ-45 cable, Crossover, 5 Feet, 1 x CD (Manual), 1 x Unlock code for the EME160A (Unlocks ports 3 and 4)
Height
1.6 in
Mounting
Desktop
Depth
2.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME160A
Zoro #
G010542665
UPC #
822088154198
Country of Origin
Philippines

Dimensions

Height
1.6 in
Depth
2.5 in
Width
9.5 in

Details

Item
Environmental Monitoring System
Includes
AlertWerks Environmental Monitoring System, 1 x In-Line Power Supply with C13 receptacle, 1 x Power Cord, C14 to NEMA 5-15P, 1 x RJ-45 to RJ-45 cable, Crossover, 5 Feet, 1 x CD (Manual), 1 x Unlock code for the EME160A (Unlocks ports 3 and 4)
Mounting
Desktop
Mounting Type
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.