Shop BLACK BOX
See all product information
Create Account
Black Box Ethernet Extender, G.SHDSL, 15Mbps, 10.4km, RJ45
- Mfr # LB532A-M-R2
- Zoro # G2410796
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Key Features
Standards
FCC Part 15A; EMC Directive 89/336/EEC; Low-Voltage Directive 73/23/EEC
Voltage
90 to 260V AC
Operating Temperature
-40 to 185°F
Dimensions
5.6 in x 2.3 in x 4.6 in
Indicators
WAN: Link, Ethernet; Link/Act; Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB532A-M-R2
- Zoro #
- G2410796
- UPC #
- 822088132226
- Country of Origin
- Unknown
- Standards
- FCC Part 15A; EMC Directive 89/336/EEC; Low-Voltage Directive 73/23/EEC
- Voltage
- 90 to 260V AC
- Item
- Ethernet Extender Multi-Drop Unit
- Operating Temperature
- -40 to 185°F
- Indicators
- WAN: Link, Ethernet; Link/Act; Power
- Humidity
- 5 to 95%, Noncondensing
- Connector Type
- Copper Line: (2) RJ45; Ethernet: (4) RJ45; Power: Terminal Block
- Max. Data Transmission Distance
- 10.4 km
- Transmission Line
- (2) Single Twisted Pairs
- Line Coding
- TC-PAM 16 to TC-PAM 128
- Interface
- Ethernet: 10BASE-T/100BASE-TX
- Frequency
- 50/60 Hz
Dimensions
- Dimensions
- 5.6 in x 2.3 in x 4.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.