Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 6-Port Gigabit Unmanaged

  • Mfr # LGH1006A

  • Zoro # G9627940


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail, Wall
Standards
TAA Compliant
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH1006A
Zoro #
G9627940
UPC #
822088123040
Country of Origin
Unknown

Dimensions

Height
5.7 in
Width
1 in
Depth
3.7 in

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Standards
TAA Compliant
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Total Number of Network Ports
6
Manageable
No
Power Consumption
6.40 W
Power Source
Power Supply
Number of SFP Slots
2
Shared SFP Slot
No
Uplink Port
Yes
Total Number of Expansion Slots
2
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Twisted Pair, Optical Fiber
Layer Supported
2
Environmentally Friendly
Yes
Modular
Yes
Mounting Type
DIN Rail Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.