Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch 8-Port 10/100/1000 Mb/s Managed

  • Mfr # LIG1080A

  • Zoro # G9622307


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 58 V DC
Speed
10/100/1000 Mbps
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery <20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
Connector Type
(8) RJ45
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIG1080A
Zoro #
G9622307
UPC #
822088131960
Country of Origin
Unknown

Dimensions

Height
6 in
Width
5 in
Depth
2.3 in
Frame Size Supported
9KB

Details

Item
Ethernet Switch
Input Voltage
12 V DC, 58 V DC
Speed
10/100/1000 Mbps
Description/Special Features
Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery <20ms; Single & Multiple rings supported; Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
Connector Type
(8) RJ45
Mounting
Wall, DIN Rail
Operating Temp. Range (F)
-40 to 167°F
Standards
CE; WEEE; EN61000-6-2, EN61000-6-4;; CE Approval
Includes
LIG1000 Series Gigabit Ethernet (1000-Mbps) Extreme Temperature Managed Switch - (8)-10/100/1000-Mbps Copper RJ45, 2 x Wallmount Plates, 1 x DIN Rail Clip, 1 x DC Power Terminal Block, 6 x RJ-45 Port Dust Covers, 2 x SFP Port Dust Covers
Operation Description
Store and forward; L2 wire-speed, non-blocking switching engine
Mounting Type
Wall Mountable, DIN Rail Mountable
Application
Industrial
User Controls
CLI, WEB-based Management; SNMP v1, v2c, v3; Telnet (5 sessions); HTTPs, SSH; Radius Client for Management; TFTP/FTP for Configuration Import/Export; TFTP/FTP for Firmware Upgrade; Syslog; RFC 1757 RMON 1,2,3,9; RFC 2674 Q-Bridge MIB; RFC-1213 MIB-II; RFC-1493 Bridge MIB; RFC 2233 IF MIB; DHCP; NTP/SNTP
Link Layer Discovery Protocol
IEEE 802.1ab
Indicators
LEDs: Power, Ethernet port link and speed
Humidity
5 to 95%, Noncondensing
Spanning Tree Protocol
IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s
Management Information Base
RFC 1757 RMON 1,2,3,9; RFC 2674 Q-Bridge MIB;RFC-1213 MIB-II; RFC-1493 Bridge MIB; RFC 2233 IF MIB
Storage Temperature
-40 to 185°F
Management Security
HTTPs, SSH; Radius Client for Management
Link Aggregation
Static trunk or Dynamic via LACP (Link Aggregation Control Protocol)
VLAN Support
IEEE 802.1Q tag-based; IEEE 802.1ad Double Tagging; IGMP v1, v2; IGMP snooping and querying; Immediate leave and leave proxy; Throttling and filtering; IEEE 802.1ab Link Layer Discovery Protocol (LLDP)
Port Security
IP and MAC-based access control; IEEE 802.1X authentication Network Access Control
IP Rating
IP30
MAC Address
8K
Power Consumption
10.50 W
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T
Total Number of Network Ports
8
Port/Expansion Slot Details
8 x RJ-45 Gigabit Ethernet Network
Networking Standards
IEEE 802.1ab, IEEE 802.3af, IEEE 802.1x, IEEE 802.1D, IEEE 802.1Q, IEEE 802.1ad, IEEE 802.1p, IEEE 802.1w (RSTP), IEEE 802.1s, IEEE 802.3at
Ethernet Technology
Gigabit Ethernet
Power Source
DC
Manageable
Yes
Media Type Supported
Twisted Pair
PoE (RJ-45) Port
No
Layer Supported
2
Maximum Data Transfer Rate
128-MB/s
Data Link Protocols
Link Layer Discovery Protocol (LLDP)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.