Zoro Homepage

BLACK BOX Ethernet Switch 8-Port Managed

  • Mfr # LGB1110A

  • Zoro # G9419386


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Mounting
Rack
Width
8.7 in
Connector Type
(8) RJ45; (2) RJ45/SFP
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGB1110A
Zoro #
G9419386
UPC #
822088124368
Country of Origin
Unknown

Dimensions

Width
8.7 in
Height
1.5 in
Depth
5.3 in
Frame Size Supported
Up to 9 KB supported on Gigabit Interfaces

Details

Item
Ethernet Switch
Input Voltage
100 to 240V AC
Mounting
Rack
Connector Type
(8) RJ45; (2) RJ45/SFP
Standards
CE Approval
Includes
(1) AC power cord , (1) 19" rackmount kit , (1) DB9 to RJ-45 console cable , (1) URL direction sheet for quick start guide, user manual, and CLI
MAC Address
8 K
Operating Humidity
10 to 90%, Non-Condensing
Total Number of Network Ports
8
Expansion Slot Type
SFP
Network Technology
1000Base-X, 10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Stack Port
No
Shared SFP Slot
Yes
Power Source
Power Supply
Manageable
Yes
Redundant Power Supply Supported
No
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
2
Uplink Port
Yes
Modular
Yes
Layer Supported
3
Environmentally Friendly
Yes
Mounting Type
Rack-mountable

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.