Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Ethernet Switch Gigabit Managed

  • Mfr # LPB3052A

  • Zoro # G710543559


product price: $2,060.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Mounting
Desktop
Standards
TAA Compliant
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPB3052A
Zoro #
G710543559
UPC #
822088135050
Country of Origin
Taiwan, Province of China

Dimensions

Depth
14.8 in
Width
17.4 in
Height
1.7 in

Details

Item
Ethernet Switch
Number of Ports
48
Mounting
Desktop
Standards
TAA Compliant
Includes
LPB3000 Ethernet Switch, 1 x AC Power Cord, 4 x Adhesive Rubber Feet, 1 x Mounting Kit, 1 x RJ-45 to DB9 Serial Console Cable
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP+
Series
LPB3000
Number of SFP+ Slots
4
Number of Expansion Slots
4
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet SFP+ Expansion Slot, 48 x Gigabit Ethernet PoE+
Green Environmental Attribute
Environmentally Friendly
Uplink Port
Yes
Network Technology
10GBase-X, 10/100/1000Base-T
Networking Standards
IEEE 802.1p, IEEE 802.3at, IEEE 802.1Q, IEEE 802.3af, IEEE 802.3az, IEEE 802.1x
Manageable
Yes
PoE Budget
740 W
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Mounting Type
Desktop
Modular
Yes
Total Number of Expansion Slots
4
Total Number of Network Ports
48
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.