This item is Discontinued.

Black Box Black Box EVNPS06B-0050-MM VGA Video Cable with Ferrite Core; Male & Male; 50 ft.; Black EVNPS06B-0050-MM

Black Box EVNPS06B-0050-MM VGA Video Cable with Ferrite Core; Male & Male; 50 ft.; Black (Discontinued)

  • Mfr # EVNPS06B-0050-MM
  • Zoro # G903915125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVNPS06B-0050-MM
Zoro #
G903915125
UPC #
822088059837
Country of Origin
China

Description

Buy various types of Cables for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications.

Features
  • Ferrite core offers extra protection against external interference.
  • HD15 video connectors have Pins 9 and 15 enabled for compliance with the Display Data Channel (DDC) standard.
  • Connect your monitor to video equipment for professional PC-based presentations.
  • Double shielded to extend monitor signals.
Specifications
  • Color: Black
  • Connectors: (2) HD15
  • Hood Assembly: Molded plastic
  • Jacket: ULCL2 CMP, CSA FT4
  • Operating temperature: -4 to +176° F (-20 to +80° C)
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.