BLACK BOX KVM EXTENDER KIT OVER CATX - DUAL-MONITOR, HDMI 4K30, USB 2.0, AUDIO, SERIAL, LO
- Mfr # KVXLCH-200
- Zoro # G510542349
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5V DC
Material
Metal Chassis
Standards
TAA Compliant
Series
KVX
Includes
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, UK plug types), (2) HDMI cables 1.2m (4 ft.), (1) 3.5mm audio cable 1.8m (6 ft.), (1) USB-B to USB-A cable 1.8m (6 ft.), (2) Deskmounting brackets (with screws)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVXLCH-200
- Zoro #
- G510542349
- UPC #
- 822088151760
- Country of Origin
- Taiwan, Province of China
- Item
- HDMI Extender
- Input Voltage
- 5V DC
- Material
- Metal Chassis
- Standards
- TAA Compliant
- Series
- KVX
- Includes
- (1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, UK plug types), (2) HDMI cables 1.2m (4 ft.), (1) 3.5mm audio cable 1.8m (6 ft.), (1) USB-B to USB-A cable 1.8m (6 ft.), (2) Deskmounting brackets (with screws)
- Number of USB Ports
- 5
- Max. Extended Range
- 328.08 ft
- USB
- Yes
- Number of HDMI Ports
- 2
- HDMI
- Yes
- Package Contents
- 1 x Transmitter, 1 x Receiver, 2 x 5V, 2A Power Supplies (includes US, EU, UK plug types), 2 x HDMI cables 1.2m (4 ft.), 1 x 3.5mm audio cable 1.8m (6 ft.), 1 x USB-B to USB-A cable 1.8m (6 ft.), 2 x Deskmounting brackets (with screws)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.