Shop CABLE WHOLESALE
See all product information
Create Account
DVI-A to VGA Cable Analog, Black, DVI-A Male to HD15 Male, 5 meter 16.5 foot
- Mfr # 10V4-05305BK
- Zoro # G211420540
product price:Â
$
29.35
/ea
Key Features
Cable Length
16.4 ft
Color
Black
Cable Type
VGA, DVI
Features
Molded
Connection A
1 x DVI-A Analog Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10V4-05305BK
- Zoro #
- G211420540
- UPC #
- 846568025778
- Country of Origin
- Unknown
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA, DVI
- Features
- Molded
- Connection A
- 1 x DVI-A Analog Video - Male
- Connection B
- 1 x 15-pin HD-15 - Male
- Device Supported
- Graphics Card, Video Device, Monitor
- Jacket Color
- Beige
- Conductor Material
- Copper
- Standards
- UL20276
- Finish
- Gold
- Environmentally Friendly
- Yes
- Shielded
- Yes
Dimensions
- Cable Length
- 16.4 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.