Shop BLACK BOX

BLACK BOX KVM Switch, NIAP 4.0 Certified - 4-Port, Quad-Monitor, DVI, HDMI, DisplayPort, CAC

  • Mfr # KVS4-4004DHVX

  • Zoro # G216424277


product price:  $3,889.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7 in
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
4
Height
1.8 in
DVI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVS4-4004DHVX
Zoro #
G216424277
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.7 in
Height
1.8 in
Width
12.6 in

Details

Item
KVM Switchbox
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
4
DVI
Yes
Number of DisplayPorts
10
Standards
NIAP 4.0 Certified
Number of HDMI Ports
5
Mount Type
Desktop
Number of DVI Ports
5
HDMI
Yes
Maximum Operating Distance
20 ft
Number of USB Ports
11
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Quad-Monitor, DVI, HDMI, DisplayPort, CAC , 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Input Current
3 A
Device Type
Secure KVM
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
12V DC
Max. Resolution
3840 x 2160
DisplayPort
Yes
Features
Tamper Proof, Intrusion Detection
USB
Yes
Connectivity Technology
Wired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.