
BLACK BOX KVX 200 SERIES DP FIBRE KVM EXTENDER, DH, TX+RX, LFP441
Mfr # KVXLCDPF-200-SFPBN1
Zoro # G110543203
product price:Â $1,759.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5 V DC
Max. Resolution
3840 x 2160
Max. Operating Distance
1804.46 ft
Host Interface
DisplayPort
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVXLCDPF-200-SFPBN1
Zoro #
G110543203
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
KVM Extender
Input Voltage
5 V DC
Max. Resolution
3840 x 2160
Max. Operating Distance
1804.46 ft
Host Interface
DisplayPort
USB
Yes
Series
KVX
Device Type
KVM Extender
Mounting
Desktop
Number of USB Ports
5
Graphics Mode
4K
Connectivity Technology
Wired
DisplayPort
Yes
Includes
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, AU & UK Plug types), (1) or (2) DisplayPort Cables 1.2m (4 ft.), (1) USB Type A To B Cable, Male/Male 1.8m (6 ft.), (1) 3.5-mm Dual Audio/Mic Cable, Male/Male 1.8m (6 ft.), (2) Deskmounting Brackets (with Screws)
Package Contents
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, AU & UK Plug types), (1) or (2) DisplayPort Cables 1.2m (4 ft.), (1) USB Type A To B Cable, Male/Male 1.8m (6 ft.), (1) 3.5-mm Dual Audio/Mic Cable, Male/Male 1.8m (6 ft.), (2) Deskmounting Brackets (with Screws)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.