BLACK BOX Modular KVM Extender Receiver - Dual-Monitor, 4K30 DisplayPort 1.1, USB-HID, 3G, 1

  • Mfr # ACX2MR-DP11HS-SM

  • Zoro # G516424403


product price:  $2,919.99
/ea
Free Shipping & Returns

Key Features

Graphic Mode
4K
Max. Resolution
4096 x 2160
USB
Yes
Receiver Height
0.70 in
Receiver Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACX2MR-DP11HS-SM
Zoro #
G516424403
UPC #
822088000000
Country of Origin
Germany

Dimensions

Receiver Height
0.70 in
Receiver Depth
5.75 in
Receiver Width
5 in

Details

Graphic Mode
4K
Max. Resolution
4096 x 2160
USB
Yes
Number of USB Ports
3
Platform Supported
Linux, Mac, Windows, Unix, Sun
Device Type
KVM Extender
Item
KVM Extender Receiver
DisplayPort
Yes
Connectivity Technology
Wired

Description

Modular KVM Extender Receiver - Dual-Monitor, 4K30 DisplayPort 1.1, USB-HID, 3G, 1 Singlemode Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.