This item is Discontinued.

Black Box Black Box Network Services CAT5EJ-WH-25PAK Connect CAT5e RJ-45 Unshielded Keystone Jack; White - Pack of 25 CAT5EJ-WH-25PAK

Black Box Network Services CAT5EJ-WH-25PAK Connect CAT5e RJ-45 Unshielded Keystone Jack; White - Pack of 25 (Discontinued)

  • Mfr # CAT5EJ-WH-25PAK
  • Zoro # G503796827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT5EJ-WH-25PAK
Zoro #
G503796827
UPC #
-
Country of Origin
China

Description

Features
  • Basic jack that meets or exceeds industry standards
  • Suitable for 22-26 AWG strand and solid wire
  • Compatible with 110 and Krone punchdown tools
  • Flash gold contacts
  • Pack of 25
Specifiations
  • Color: White
  • Connector Details: 1 x RJ-45 Female Network
  • 110 Block: Yes
  • Connector Plating: Gold-plated Contacts
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.